Beli bearing r12 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  2. GT Radial Car Tires Champiro Eco (Ban Mobil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    GT Radial Car Tires Champiro Eco (Ban Mobil)
    Deskripsi:
    Ban yang dirancang untuk memberikan keselamatan, hemat bahan bakar serta produk yg ramah lingkungan.
    atribut:
    • Tire Size: 175/65 R14
    • Standart RIM: 14
    • ETRTO: 5
    • Load Index: 82
    • Maximum Load Capacity (kg): 475
    • Overall Diameter (mm): 584
    • Section Width (mm): 175
    • Speed Rating (km/hour): 190
    • Tread Depth (mm): 7.5
  3. GT Radial Car Tires GTR-378 (Ban Mobil)
    Mulai

    Rp429.900

    GT Radial Car Tires GTR-378 (Ban Mobil)
    atribut:
    • Tire Size: 155/70 R12
    • Load Index: 73
    • Speed Rating (km/hour): 180
    • ETRTO: 4.5
    • Standart RIM: 12
    • Section Width (mm): 157.0
    • Overall Diameter (mm): 523.0
    • Tread Depth (mm): 7.3
    • Maximum Load Capacity (kg): 365
  4. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  5. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  6. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  7. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

Daftar Harga bearing r12 Terbaru October 2026
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
ASB Deep Groove Ball Bearing R Series (Laher)Rp11.900
NTN Micro Ball Bearing (Laher)Rp21.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
GT Radial Car Tires Champiro Eco (Ban Mobil)Rp679.900
GT Radial Car Tires GTR-378 (Ban Mobil)Rp429.900
YOKOHAMA Car Tires ADVAN NEOVA-AD08R (Ban Mobil)Rp3.399.900
YOKOHAMA Car Tires GEOLANDAR A/T-G015 (Ban Mobil)Rp2.199.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Tapered Roller Bearing (Laher)Rp57.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)